Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2018472
  • Zoro # G3876510

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018472
Zoro #
G3876510
UPC #
4021169204135
Country of Origin
Mexico

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
1.50mm
Thickness
3.44mm
Depth of Cut
1.52mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Type
3ER
ISO Number
3ER25ISO
Included Angle
60 Degrees
Coating Process
PVD
Finish - Machining
AlTiN
Side-to-Cutting Tip
1.10mm
Feed Type
High
Thread Direction
Right Hand
Secondary Material Application ISO Code
N
Insert Holding Type
3/8 in
Measurement System
Metric
Clearance Angle
0 Degrees
Thread Pitch
2.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, M, P, S
Threading Location
External
Material - Machining
Carbide
Manufacturer Grade
TN6025
Thread Standard
Metric/ISO
ANSI Code
3ER25ISO
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
3
Insert Style
3ER
Thread Profile Type
Full

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews