Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2018772
  • Zoro # G3876544

product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018772
Zoro #
G3876544
UPC #
4021169199332
Country of Origin
Multiple

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.80mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
ISO Number
3ER20UN
Insert Type
3ER
Insert Shape
Triangle
Chip-Breaker Style
One Side
Cutting Application
Turning
Measurement System
Metric
Max. Thread Pitch
20
Number of Cutting Edges
3
Side-to-Cutting Tip
0.90mm
Thread Standard
UN
ANSI Code
3ER20UN
Insert Style
3ER
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Thread Direction
Right Hand
Secondary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN
Coating Process
PVD
Feed Type
High
Manufacturer Grade
TN6025
Threading Location
External
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
3/8 in

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.