Threading Insert, 3ER, Triangle

  • Mfr # 2018389
  • Zoro # G3876955
product price: 
$
29.89
/ea
Sold in multiples of 10 for $298.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018389
Zoro #
G3876955
UPC #
4021169205767
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
ISO Number
3ER07ISO
Insert Shape
Triangle
Inscribed Circle
3/8 in
Clearance Angle
10 Degrees
Secondary Material Application ISO Code
N
Thread Standard
Metric/ISO
Feed Type
High
Side-to-Cutting Tip
0.60mm
Insert Style
3ER
Primary Material Application ISO Code
K, M, P, S
Thread Pitch
0.70mm
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Right Hand
Cutting Application
Turning
Manufacturer Grade
TN6025
ANSI Code
3ER07ISO
Thread Profile Type
Full
Measurement System
Metric
Finish - Machining
AlTiN
Insert Holding Type
3/8 in
Material - Machining
Carbide
Included Angle
60 Degrees
Threading Location
External
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coating Process
PVD

Dimensions

Insert Size
3
Thickness
3.60mm
Insert Length
16.50mm
Corner Radius
0.08mm
Thread Height Difference
0.60mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews