Shop WIDIA

Threading Insert, EL10, Triangle

  • Mfr # 2008187
  • Zoro # G3879143

product price: 
$
28.79
/ea

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2008187
Zoro #
G3879143
UPC #
4021169315947
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
ISO Number
3EL10ISO
Insert Shape
Triangle
Insert Type
EL10
Finish - Machining
AlTiN
Feed Type
High
Thread Pitch
1.00mm
Thread Profile Type
Full
ANSI Code
3EL10ISO
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Insert Holding Type
3/8 in
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
N
Threading Location
External
Material - Machining
Carbide
Thread Direction
Left Hand
Manufacturer Grade
TN6025
Side-to-Cutting Tip
0.70mm
Cutting Application
Turning
Thread Standard
Metric/ISO
Included Angle
60 Degrees
Number of Cutting Edges
3
Insert Style
EL10
Primary Material Application ISO Code
K, M, P, S

Dimensions

Insert Size
3
Thickness
3.44mm
Thread Height Difference
0.70mm
Insert Length
16.50mm
Depth of Cut
0.61mm

Description

Threading Insert, EL10, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.