Shop WIDIA

Threading Insert, 3ER, Triangle

  • Mfr # 2018824
  • Zoro # G3877089

product price: 
$
30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018824
Zoro #
G3877089
UPC #
4021169198625
Country of Origin
United States
Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
3ER
ISO Number
3ER8UN
Insert Shape
Triangle
Threading Location
External
Thread Standard
UN
Thread Direction
Right Hand
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
60 Degrees
Feed Type
High
Max. Thread Pitch
8
Measurement System
Metric
Manufacturer Grade
TN6025
Thread Profile Type
Full
Insert Style
3ER
Insert Holding Type
3/8 in
Side-to-Cutting Tip
1.60mm
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
3ER8UN

Dimensions

Insert Size
3
Thread Height Difference
1.20mm
Depth of Cut
1.96mm
Insert Length
16.50mm
Thickness
3.44mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.