Shop WIDIA

Indexable Drilling Insert, 180614, Carbide

  • Mfr # 6372048
  • Zoro # G3820002

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Insert Size
180614
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Inscribed Circle
0.7100 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6372048
Zoro #
G3820002
UPC #
4061779261401
Country of Origin
Mexico
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Inscribed Circle
0.7100 in
Insert Shape
V36
Insert Application
Drilling
Insert Material
Carbide
Material
Carbide
Insert Style
TCF
ISO Number
TCF180614HPV36
Shape
Triangle
Coating
TiB2
No. of Edges
4
Mounting Style
Taper Screw
Relief Angle
11 Degrees
Coating Process
PVD
ANSI Code
TCF180614HPV36
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Peripheral Insert Style
Periphery
Number of Cutting Edges
4
Manufacturer Grade
WN10PH
Finish - Machining
TiB2
Measurement System
Decimal Inch
Finish
TiB2

Dimensions

Insert Size
180614
Dimension Type
Inch
Thickness
6.50mm
Width
19.2000mm
Seat Size
H
Corner Radius
1.40mm
Hole Dia.
7.50mm
Cutting Edge Length
19.20mm

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , TiB2, ANSI Code TCF180614HPV36, Coating Process PVD, Corner Radius 1.40mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.