Shop WIDIA

Threading Insert, 4IR, Triangle

  • Mfr # 2018702
  • Zoro # G3875905

product price: 
$
39.29
/ea
Sold in multiples of 10 for $392.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018702
Zoro #
G3875905
UPC #
4021169200434
Country of Origin
United States
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
4IR40ISO
Insert Shape
Triangle
Inscribed Circle
1/2 in
Insert Type
4IR
Feed Type
High
Insert Style
4IR
ANSI Code
4IR40ISO
Included Angle
60 Degrees
Threading Location
Internal
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Measurement System
Metric
Side-to-Cutting Tip
2.30mm
Coating Process
PVD
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
Chip-Breaker Style
One Side
Thread Pitch
4.00mm
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Right Hand
Thread Standard
Metric/ISO
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Insert Holding Type
1/2 in

Dimensions

Insert Size
4
Thread Height Difference
1.60mm
Insert Length
22.00mm

Description

Threading Insert, 4IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.