Shop WIDIA

Threading Insert, 4ER, Triangle

  • Mfr # 2018517
  • Zoro # G3877350

product price: 
$
39.29
/ea
Sold in multiples of 10 for $392.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018517
Zoro #
G3877350
UPC #
4021169203565
Country of Origin
United States

Dimensions

Insert Size
4
Insert Length
22.00mm
Thickness
4.64mm
Thread Height Difference
1.70mm
Depth of Cut
3.07mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
1/2 in
ISO Number
4ER50ISO
Insert Type
4ER
Insert Holding Type
1/2 in
Feed Type
High
Thread Profile Type
Full
Secondary Material Application ISO Code
N
ANSI Code
4ER50ISO
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Style
4ER
Finish - Machining
AlTiN
Measurement System
Metric
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Coating Process
PVD
Material - Machining
Carbide
Side-to-Cutting Tip
2.50mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric/ISO
Threading Location
External
Manufacturer Grade
TN6025
Number of Cutting Edges
3
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Right Hand
Cutting Application
Turning
Thread Pitch
5.00mm

Description

Threading Insert, 4ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.