Threading Insert, 3ERG, Triangle

  • Mfr # 2018222
  • Zoro # G3877369
product price: 
$
31.89
/ea
Sold in multiples of 10 for $318.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018222
Zoro #
G3877369
UPC #
4021169208621
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
1.70mm
Thickness
3.44mm
Insert Length
16.50mm
Corner Radius
0.28mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3ERG60
Inscribed Circle
3/8 in
Insert Type
3ERG
Insert Shape
Triangle
Thread Profile Type
Partial
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
N
Insert Style
3ERG
Threading Location
External
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Max. Thread Pitch
14
Min. Thread Pitch
1.75mm
Feed Type
High
Thread Direction
Right Hand
Material - Machining
Carbide
Min. Thread per Inch
8
Measurement System
Metric
Coating Process
PVD
Thread Standard
Partial Profile 60 Degrees
ANSI Code
3ERG60
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Side-to-Cutting Tip
1.20mm
Number of Cutting Edges
3
Insert Holding Type
3/8 in
Cutting Application
Turning
Thread Pitch
1.75mm to 3.00mm
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN

Description

Threading Insert, 3ERG, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews