Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DVU-KC04
- Mfr # 5696265
- Zoro # G3821271
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Insert Size
160408
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, -3 Degrees Axial
ISO Number
A40TDVUNR16KC04
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696265
- Zoro #
- G3821271
- UPC #
- 4050841470865
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, -3 Degrees Axial
- ISO Number
- A40TDVUNR16KC04
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top Clamping
- Cutting Application
- Back Boring, Inside Diameter Chamfering and Profiling
- Toolholder Style
- A-DVU-KC04
- ANSI Code
- A40TDVUNR16KC04
- Center to Cutting Tip
- 0 in
- Insert Style
- VN..
- Number of Coolant Holes
- 1
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Dimensions
- Insert Size
- 160408
- Shank Dia.
- 40.00mm
- Cutting Dia.
- 1.5700mm
- Overall Length
- 300.00mm
- Min. Bore Dia.
- 50.00mm
- Shank Length
- 255.59mm
- Insert Cutting Edge Length
- 16.61mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style VN.., Right Hand, Back Boring, Inside Diameter Chamfering and Profiling, ANSI Code A40TDVUNR16KC04, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.