Shop WALTER
See all product information
Create Account
Rectangle Milling Insert, 0.3810 in, LDMW, 1/32 in
- Mfr # 7170562
- Zoro # G2886636
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Style
LDMW
Inscribed Circle
0.3810 in
Insert Size
14T308
Chip-Breaker
Yes
Corner Radius
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7170562
- Zoro #
- G2886636
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rectangle Milling Insert
- Insert Style
- LDMW
- Inscribed Circle
- 0.3810 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- LDMW14T308R-A57
- ANSI Code
- LDMW14T308R-A57
- Chip-Breaker Code
- A57
- Manufacturer Grade
- WKP35G
- Shape
- Rectangular
- Finish - Machining
- TiAlN+TiN
- Hole Type
- With Hole
- Number of Cutting Edges
- 2
- Clearance Angle
- 15 Degrees
Dimensions
- Insert Size
- 14T308
- Corner Radius
- 1/32 in
- Width
- 0.3810 in
- Thickness
- 0.1610 in
- Cutting Edge Length
- 14.10mm
Description
Rectangle Milling Insert, Inscribed Circle 0.3810 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.