Threading Insert, 4ER, Triangle

  • Mfr # 2018495
  • Zoro # G3877445
product price: 
$
39.29
/ea
Sold in multiples of 5 for $196.45

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018495
Zoro #
G3877445
UPC #
4021169203800
Country of Origin
Mexico

Dimensions

Insert Size
4
Depth of Cut
2.16mm
Insert Length
22.00mm
Thread Height Difference
2.30mm
Thickness
4.64mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
ISO Number
4ER35ISO
Insert Type
4ER
Insert Shape
Triangle
Thread Profile Type
Full
Thread Pitch
3.50mm
Coating Process
PVD
Threading Location
External
Insert Holding Type
1/2 in
ANSI Code
4ER35ISO
Insert Style
4ER
Secondary Material Application ISO Code
N
Side-to-Cutting Tip
1.60mm
Manufacturer Grade
TN6025
Feed Type
High
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
60 Degrees
Measurement System
Metric
Thread Standard
Metric/ISO
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN
Thread Direction
Right Hand
Cutting Application
Turning

Description

Threading Insert, 4ER, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews