Threading Insert, 3ER, Triangle

  • Mfr # 2018778
  • Zoro # G3878425
product price: 
$
28.79
/ea

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018778
Zoro #
G3878425
UPC #
4021169199295
Country of Origin
Multiple
Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
ISO Number
3ER18UN
Insert Type
3ER
Insert Shape
Triangle
Insert Style
3ER
Secondary Material Application ISO Code
N
Cutting Application
Turning
Finish - Machining
AlTiN
Coating Process
PVD
Feed Type
High
Thread Direction
Right Hand
Threading Location
External
Primary Material Application ISO Code
K, M, P, S
Chip-Breaker Style
One Side
Max. Thread Pitch
18
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side-to-Cutting Tip
1.00mm
Manufacturer Grade
TN6025
Thread Standard
UN
ANSI Code
3ER18UN
Included Angle
60 Degrees
Number of Cutting Edges
3
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.80mm

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews