Shop WIDIA

Threading Insert, 3ERA, Triangle

  • Mfr # 2018246
  • Zoro # G3879983

product price: 
$
27.45
/ea
Sold in multiples of 10 for $274.50

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018246
Zoro #
G3879983
UPC #
4021169208393
Country of Origin
Mexico
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3ERA
ISO Number
3ERAG60
Included Angle
60 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Cutting Application
Turning
Insert Holding Type
3/8 in
Finish - Machining
AlTiN
ANSI Code
3ERAG60
Threading Location
External
Min. Thread Pitch
0.50mm
Insert Style
3ERA
Thread Pitch
0.50mm to 3.00mm
Thread Standard
Partial Profile 60 Degrees
Thread Direction
Right Hand
Clearance Angle
0 Degrees
Manufacturer Grade
TN6025
Max. Thread Pitch
48
Thread Profile Type
Partial
Secondary Material Application ISO Code
N
Min. Thread per Inch
8
Feed Type
High
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Side-to-Cutting Tip
1.20mm
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric

Dimensions

Insert Size
3
Thickness
3.44mm
Insert Length
16.50mm
Thread Height Difference
1.70mm
Corner Radius
0.08mm

Description

Threading Insert, 3ERA, External, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.