Shop WIDIA

Threading Insert, NTC,

  • Mfr # 3636556
  • Zoro # G3932395

product price: 
$
27.49
/ea
Sold in multiples of 5 for $137.45

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636556
Zoro #
G3932395
UPC #
4021169725814
Country of Origin
United States
Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
Insert Type
NTC
ISO Number
NTC3L12I
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Finish - Machining
AlTiN
Included Angle
60 Degrees
Cutting Application
Turning
Insert Holding Type
Top Clamp
Coating Process
PVD
Secondary Material Application ISO Code
N
ANSI Code
NTC3L12I
Threading Location
Internal
Thread Profile Type
Full
Material - Machining
Carbide
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Insert Style
NTC
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Max. Thread Pitch
12
Product Family
Top Notch
Clearance Angle
15 Degrees
Thread Direction
Left Hand
Thread Standard
UN
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Insert Size
3
Thickness
8.74mm
Corner Radius
0.10mm
Thread Height Difference
3.76mm

Description

Threading Insert, NTC, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.