CANopen Interface Module
- Mfr # CAN-01
- Zoro # G3907985
product price:Â
$
292.74
/ea
Free Shipping & Returns
Key Features
For Use With
CFW700 AC Variable Frequency Drive
Depth
2.0 in
Width
4.0 in
Height
3.0 in
Function
Communication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAN-01
- Zoro #
- G3907985
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Interface Module
- For Use With
- CFW700 AC Variable Frequency Drive
- Function
- Communication
- Mounting Type
- Pluggable
- Includes
- Interface Module
- Mfr. Stock No.
- CAN-01
- Compatible Series
- CFW11 or CFW700
- Compatible Manufacturer Model Number
- any CFW11 or CFW700 VFD
- Product Type
- Interface Module
- Application
- communication module
Dimensions
- Depth
- 2.0 in
- Width
- 4.0 in
- Height
- 3.0 in
- Width (In.)
- 4
Description
Interface Module, For Use With CFW700 AC Variable Frequency Drive, Communication, Height 3.0 in, Width 4.0 in, Depth 2.0 in, Mounting Type Pluggable, communication module, Includes Interface Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.