Shop WIDIA

Threading Insert, NA,

  • Mfr # 3607851
  • Zoro # G3929552

product price: 
$
29.15
/ea
Sold in multiples of 5 for $145.75

Key Features

Thread Type
ACME
Style
ACME
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607851
Zoro #
G3929552
UPC #
4021169732942
Country of Origin
United States
Item
Threading Insert
Thread Type
ACME
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NA3R6
Insert Shape
Top Notch
Cutting Application
Turning
ANSI Code
NA3R6
Included Angle
29 Degrees
Clearance Angle
11 Degrees
Measurement System
Metric
Thread Direction
Right Hand
Product Family
Top Notch
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Feed Type
High
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Max. Thread Pitch
6
Material - Machining
Carbide
Coating Process
PVD
Threading Location
External, Internal
Primary Material Application ISO Code
K, M, P, S
Thread Profile Type
Partial
Insert Holding Type
Top Clamp
Hole Type
No Hole
Number of Cutting Edges
2
Thread Standard
ACME
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Size
3
Thickness
8.74mm
Insert Length
22.61mm
Depth of Cut
3.05mm
Thread Height Difference
3.38mm

Description

Threading Insert, NA, External, Internal, Cutting Direction Right Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.