Shop WIDIA

Threading Insert, NA,

  • Mfr # 3636568
  • Zoro # G3930130

product price: 
$
47.69
/ea
Sold in multiples of 10 for $476.90

Key Features

Thread Type
ACME
Style
ACME
Insert Size
6
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636568
Zoro #
G3930130
UPC #
4021169725272
Country of Origin
United States
Item
Threading Insert
Thread Type
ACME
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
ISO Number
NA6L2
Feed Type
High
Clearance Angle
11 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
29 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Cutting Edges
2
Thread Profile Type
Partial
Thread Direction
Left Hand
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Threading Location
External, Internal
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Material - Machining
Carbide
Insert Holding Type
Top Clamp
Hole Type
No Hole
Thread Standard
ACME
Coating Process
PVD
Product Family
Top Notch
Cutting Application
Turning
Measurement System
Metric
ANSI Code
NA6L2
Max. Thread Pitch
2

Dimensions

Insert Size
6
Thickness
11.51mm
Thread Height Difference
7.19mm
Insert Length
28.52mm
Depth of Cut
6.86mm

Description

Threading Insert, NA, External, Internal, Cutting Direction Left Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.