Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607833
  • Zoro # G3930471

product price: 
$
24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Style
Partial Profile
Insert Size
2
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607833
Zoro #
G3930471
UPC #
4021169733666
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.10mm
Thickness
5.56mm
Thread Height Difference
1.91mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
ISO Number
NT2LK
Insert Type
NT
Thread Standard
Partial Profile 60 Degrees
Product Family
Top Notch
Max. Thread Pitch
36
Threading Location
External, Internal
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Left Hand
Thread Pitch
1.25mm to 3.50mm
Insert Holding Type
Top Clamp
Finish - Machining
AlTiN
Min. Thread per Inch
8
Measurement System
Metric
Feed Type
High
Secondary Material Application ISO Code
N
Chip-Breaker Code
K
Clearance Angle
15 Degrees
Manufacturer Grade
TN6025
Thread Profile Type
Partial
Included Angle
60 Degrees
Min. Thread Pitch
1.25mm
Coating Process
PVD
Cutting Application
Turning
Number of Cutting Edges
2
Insert Style
NT
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Hole Type
No Hole
Chip-Breaker Style
Two Sides
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NT2LK

Description

Threading Insert, NT, External, Internal, K, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.