Shop WIDIA

Threading Insert, NTB,

  • Mfr # 3636567
  • Zoro # G3930779

product price: 
$
47.69
/ea
Sold in multiples of 10 for $476.90

Key Features

Thread Type
Buttress
Style
ACME
Insert Size
6
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636567
Zoro #
G3930779
UPC #
4021169725319
Country of Origin
Canada
Item
Threading Insert
Thread Type
Buttress
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NA6R2
Insert Type
NTB
Insert Shape
Top Notch
Manufacturer Grade
TN6025
Number of Cutting Edges
2
Finish - Machining
AlTiN
ANSI Code
NA6R2
Coating Process
PVD
Thread Direction
Right Hand
Hole Type
No Hole
Threading Location
External, Internal
Thread Standard
ACME
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
NTB
Max. Thread Pitch
2
Thread Profile Type
Partial
Secondary Material Application ISO Code
N
Measurement System
Metric
Material - Machining
Carbide
Product Family
Top Notch
Clearance Angle
11 Degrees
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Included Angle
45 Degrees
Insert Holding Type
Top Clamp
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Threading Insert, NTB, External, Internal, Cutting Direction Right Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.