Shop WIDIA

Threading Insert, 2IR, Triangle

  • Mfr # 2018550
  • Zoro # G3880184

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
2
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018550
Zoro #
G3880184
UPC #
4021169202889
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
1/4 in
ISO Number
2IR15ISO
Insert Type
2IR
Finish - Machining
AlTiN
Number of Cutting Edges
3
Thread Direction
Right Hand
Thread Standard
Metric/ISO
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Side-to-Cutting Tip
1.00mm
Insert Style
2IR
Chip-Breaker Style
One Side
Measurement System
Metric
Feed Type
High
Threading Location
Internal
Included Angle
60 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
1.50mm
Material - Machining
Carbide
Thread Profile Type
Full
ANSI Code
2IR15ISO
Manufacturer Grade
TN6025
Primary Material Application ISO Code
K, M, P, S
Cutting Application
Turning
Secondary Material Application ISO Code
N
Insert Holding Type
1/4 in

Dimensions

Insert Size
2
Insert Length
11.00mm
Thread Height Difference
0.80mm

Description

Threading Insert, 2IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.