Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607823
  • Zoro # G3931862

product price: 
$
25.15
/ea
Sold in multiples of 5 for $125.75

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607823
Zoro #
G3931862
UPC #
4021169734038
Country of Origin
United States
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
Insert Type
NT
ISO Number
NTP3R
Measurement System
Metric
Secondary Material Application ISO Code
N
Manufacturer Grade
TN6025
Primary Material Application ISO Code
K, M, P, S
Cutting Application
Turning
Hole Type
No Hole
Thread Pitch
2.00mm to 5.00mm
Included Angle
60 Degrees
Thread Profile Type
Partial
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
NTP3R
Finish - Machining
AlTiN
Insert Style
NT
Min. Thread per Inch
6
Clearance Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Product Family
Top Notch
Number of Cutting Edges
2
Max. Thread Pitch
20
Thread Standard
UN
Min. Thread Pitch
2.00mm
Coating Process
PVD
Insert Holding Type
Top Clamp
Thread Direction
Right Hand
Material - Machining
Carbide
Threading Location
External, Internal
Feed Type
High

Dimensions

Insert Size
3
Thread Height Difference
3.25mm
Thickness
8.74mm
Corner Radius
0.17mm

Description

Threading Insert, NT, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.