Shop WIDIA

Threading Insert, NTK,

  • Mfr # 3607827
  • Zoro # G3932833

product price: 
$
25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607827
Zoro #
G3932833
UPC #
4021169733918
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
3.58mm
Corner Radius
0.08mm
Thickness
8.74mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NTK3R
Insert Type
NTK
Measurement System
Metric
Feed Type
High
Threading Location
External, Internal
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Product Family
Top Notch
Coating Process
PVD
Included Angle
60 Degrees
Thread Standard
UN
Min. Thread per Inch
10
Finish - Machining
AlTiN
Insert Holding Type
Top Clamp
Insert Style
NTK
Manufacturer Grade
TN6025
Min. Thread Pitch
1.00mm
Thread Pitch
1.00mm to 2.50mm
Thread Profile Type
Partial
Hole Type
No Hole
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
2
Cutting Application
Turning
Material - Machining
Carbide
ANSI Code
NTK3R
Thread Direction
Right Hand
Max. Thread Pitch
44
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Threading Insert, NTK, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.