Shop WIDIA

Indexable Drilling Insert, 040204, Carbide

  • Mfr # 5541843
  • Zoro # G3818060

product price: 
$
14.75
/ea
Sold in multiples of 5 for $73.75

Key Features

Insert Size
040204
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541843
Zoro #
G3818060
UPC #
4050839908820
Country of Origin
Multiple
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WPK10CH
Cutting Direction
Right Hand
Insert Style
TCF
Inscribed Circle
0.1630 in
No. of Edges
4
ISO Number
TCF040204APV34
Insert Application
Drilling
Shape
Triangle
Mounting Style
Torx Screw
Insert Material
Carbide
Insert Shape
V34
Coating
Al2 O3
Cast Iron (K) Compatibility
Yes
Material
Carbide
Relief Angle
11 Degrees
Coating Process
CVD
Primary Material Application
All Materials
ANSI Code
TCF040204APV34
Manufacturer Grade
WPK10CH
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Steel
Finish - Machining
Al2O3
Peripheral Insert Style
Periphery
Number of Cutting Edges
4
Secondary Material Application ISO Code
K, P
Finish
Al2 O3
Measurement System
Decimal Inch

Dimensions

Insert Size
040204
Dimension Type
Inch
Hole Dia.
2.10mm
Seat Size
A
Thickness
2.00mm
Corner Radius
0.40mm
Width
4.4000mm
Cutting Edge Length
4.40mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF040204APV34, Coating Process CVD, Corner Radius 0.40mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.