Shop WIDIA

Threading Insert, NT,

  • Mfr # 3636557
  • Zoro # G3933299

product price: 
$
26.55
/ea
Sold in multiples of 5 for $132.75

Key Features

Thread Type
60 Degree Partial
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3636557
Zoro #
G3933299
UPC #
4021169725753
Country of Origin
Germany

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
1.09mm
Corner Radius
0.19mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
NT
ISO Number
NTC3R16E
Insert Shape
Top Notch
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN
Feed Type
High
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
NTC3R16E
Insert Holding Type
Top Clamp
Cutting Application
Turning
Threading Location
External
Number of Cutting Edges
2
Max. Thread Pitch
16
Manufacturer Grade
TN6025
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
N
Coating Process
PVD
Primary Material Application ISO Code
K, M, P, S
Included Angle
60 Degrees
Thread Direction
Right Hand
Thread Profile Type
Full
Material - Machining
Carbide
Insert Style
NT
Finish - Machining
AlTiN
Product Family
Top Notch
Hole Type
No Hole

Description

Threading Insert, NT, External, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.