Threading Insert, NTF,

  • Mfr # 3607531
  • Zoro # G3933490
product price: 
$
24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Thread Type
UN
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607531
Zoro #
G3933490
UPC #
4021169736964
Country of Origin
Unknown

Dimensions

Insert Size
3
Corner Radius
0.08mm
Thread Height Difference
3.58mm
Thickness
8.74mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
UN
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
ISO Number
NTF3R
Insert Shape
Top Notch
Insert Type
NTF
Clearance Angle
15 Degrees
Hole Type
No Hole
Product Family
Top Notch
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Thread Profile Type
Partial
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Insert Style
NTF
Features
Deformation Resistant
Included Angle
60 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
NTF3R
Manufacturer Grade
TN6010
Thread Standard
UN
Min. Thread per Inch
10
Insert Holding Type
Top Clamp
Measurement System
Metric
Secondary Material Application ISO Code
H, N
Threading Location
External, Internal
Thread Pitch
1.00mm to 2.50mm
Coating Process
PVD
Material - Machining
Carbide
Thread Direction
Right Hand
Max. Thread Pitch
44
Min. Thread Pitch
1.00mm

Description

Threading Insert, NTF, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews