Threading Insert, NT,

  • Mfr # 3636555
  • Zoro # G3933603
product price: 
$
16.85
/ea
Sold in multiples of 5 for $84.25

Key Features

Style
Partial Profile
Insert Size
1
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3636555
Zoro #
G3933603
UPC #
4021169725852
Country of Origin
Germany

Dimensions

Insert Size
1
Corner Radius
0.08mm
Thickness
2.54mm
Thread Height Difference
1.09mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
Insert Type
NT
ISO Number
NT1L
Secondary Material Application ISO Code
N
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Material - Machining
Carbide
Feed Type
High
Product Family
Top Notch
Thread Direction
Left Hand
Min. Thread per Inch
12
Thread Standard
Partial Profile 60 Degrees
Number of Cutting Edges
1
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Clearance Angle
26 Degrees
Insert Holding Type
Top Clamp
Included Angle
60 Degrees
Threading Location
Internal
ANSI Code
NT1L
Primary Material Application ISO Code
K, M, P, S
Insert Style
NT
Max. Thread Pitch
24
Min. Thread Pitch
1.00mm
Finish - Machining
AlTiN
Thread Pitch
1.00mm to 2.00mm
Manufacturer Grade
TN6025
Thread Profile Type
Partial
Measurement System
Metric
Cutting Application
Turning

Description

Threading Insert, NT, Internal, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews