Tapping Adapter, 6.99mm
- Mfr # T11015
- Zoro # G3936169
product price:Â
$
99.49
/ea
Key Features
Overall Length
28.00mm
Coolant Fed
Coolant Through
Tap Square Size
6.99mm
Shank Outside Dia.
19.00mm
Projection
7.11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11015
- Zoro #
- G3936169
- UPC #
- 4059782119406
- Country of Origin
- Germany
Dimensions
- Overall Length
- 28.00mm
- Tap Square Size
- 6.99mm
- Shank Outside Dia.
- 19.00mm
- Wire Rope Length
- 28.00mm
- Length
- 28.00mm
Details
- Item
- Tapping Adapter
- Coolant Fed
- Coolant Through
- Projection
- 7.11mm
- Features
- Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Description
Tapping Adapter, Tap Square Size 6.99mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.