Air Gun, 1/4 in, FNPT, Polypropylene
- Mfr # GA4404S
- Zoro # G6934352
product price:Â
$
41.99
/ea
Key Features
Body Material
Polypropylene
Application
Cleaning the Tightest Cavities
Includes
Extension and Star Tip Nozzle, Hanging Hook
Overall Length
9 11/16 in
Air Inlet
1/4 in NPT Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA4404S
- Zoro #
- G6934352
- UPC #
- 690773030795
- Country of Origin
- United States
- Body Material
- Polypropylene
- Application
- Cleaning the Tightest Cavities
- Includes
- Extension and Star Tip Nozzle, Hanging Hook
- Air Inlet
- 1/4 in NPT Female
- Nozzle
- Star Tip
- Standards
- OSHA Compliant
- Air Consumption
- 6 cfm
- Item
- Air Gun
- Chip Guard Included
- No
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
- Nozzle Tip Material
- Stainless Steel
- Number of Nozzles Included
- 1
- Nozzle Angle
- Straight
- Sound Level
- 85 dBA
- Nozzle Features
- Star Tip
- Air Flow Pattern
- Focused
- OSHA Pressure Compliant
- Yes
- Output Thrust
- 0 lbf
- Nozzle Type
- Star Tip
- Body Style
- Thumb-Lever
Dimensions
- Overall Length
- 9 11/16 in
- Nozzle Length
- 1 in
- Extension Size
- 4 in
- Overall Width
- 4 5/16 in
- Air Inlet Size
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Pistol Grip Trigger Length
- 4 in
- Wire Rope Length
- 9 11/16 in
- Length
- 9 11/16 in
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1 in, Nozzle Tip Material Stainless Steel, Nozzle Angle Straight, Nozzle Features Star Tip, Nozzle Star Tip, Air Flow Pattern Focused, Sound Level 85 dBA, OSHA Pressure Compliant Yes, Output Thrust 0 lbf, Body Material Polypropylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.