Shop ERICKSON
See all product information
Create Account
Tapping Adapter, Quick Change
- Mfr # SS200STCHM10110M
- Zoro # G3936595
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Coolant Fed
Coolant Through
Quick Change
Yes
Features
Heavy Metal for Strength
Shank Outside Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS200STCHM10110M
- Zoro #
- G3936595
- UPC #
- 4059782165670
- Country of Origin
- United States
- Item
- Tapping Adapter
- Coolant Fed
- Coolant Through
- Quick Change
- Yes
- Features
- Heavy Metal for Strength
Dimensions
- Overall Length
- 110.00mm
- Shank Outside Dia.
- 20.00mm
Description
Tapping Adapter, Shank Type - Machining Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.