Hand-Held Power Drive, 600-I Series, 1/8 in to 1-1/4 in Pipe Capacity, 115 V, with Case
- Mfr # 44913
- Zoro # G3967446
product price:Â
$
1,757.99
/ea
Free Shipping & Returns
Key Features
Overall Length
20 in.
Minimum Compatible Pipe Size
1/8"
Maximum Compatible Pipe Size
1-1/4"
Voltage
115V
Includes
600-I Power Drive; Carrying case; Support arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44913
- Zoro #
- G3967446
- UPC #
- 095691449139
- Country of Origin
- China
Dimensions
- Overall Length
- 20 in.
- Minimum Compatible Pipe Size
- 1/8"
- Maximum Compatible Pipe Size
- 1-1/4"
- Size
- 20" L x 3.75" W x 7.5" H
Details
- Item
- Hand-Held Power Drive,w/Case,Model 600-I
- Voltage
- 115V
- Includes
- 600-I Power Drive; Carrying case; Support arm
- Body & Handle Material
- Durable heavy-duty fiberglass reinforced plastic
- Motor Type
- 1270 Watt, Single Phase, Universal Motor
- Capacity
- 1/8" - 1-1/4"
- Controls
- Forward/reverse slide switch. On/off two-step momentary contact
Description
The RIDGID 44913 Hand-Held Power Drive, Model 600-I, is for pipe threading and cutting on pipe sizes specified as 1/8" to 1-1/4" in diameter. It is equipped with a 1270-watt single-phase universal motor and is rated for operation on 115 V. The tool includes a forward/reverse slide switch with an on/off two-step momentary contact for control. It comes with a carrying case and a support arm, providing a carrying case and support arm for transport and during operation.
Key Features:
- Rated for pipe sizes of 1/8" to 1-1/4" in diameter
- Uses a 1270-watt, single-phase universal motor
- Is rated for operation on 115 V electrical supply
- Controls include a forward/reverse slide switch and a two-step momentary on/off contact.
- Body and handle constructed of fiberglass reinforced plastic
- Overall tool length measures 20 inches.
- Dimensions: 20" length x 3.75" width x 7.5" height.
- Includes a carrying case and support arm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.