Pipe Threading Machine, 60V, Bonus Battery

  • Mfr # DCE700X2
  • Zoro # G309017836
product price: 
$
2,916.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Voltage
60 V
Includes
(2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, 20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), DCB609, Kit Bag, Pipe Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCE700X2
Zoro #
G309017836
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Overall Width
5 in
Wire Rope Length
26.38 in
Length
26.38 in
For Pipe Size - Maximum
2 in
Minimum Bolt Size
0.5 in
Maximum Bolt Size
2 in
For Pipe Size - Minimum
1/2 in

Details

Item
Cordless Pipe Threader Kit
Voltage
60 V
Includes
(2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, 20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), DCB609, Kit Bag, Pipe Clamp
Tool Series
FLEXVOLT(R)
Switch Type
Pushbutton
Tool Weight
19.98 lb
Standards
UL Listed
Motor Type
Brushless
Number of Batteries Included
3
Machine Type
Portable Handheld Power Drive
Battery Platform
FLEXVOLT(R)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Battery Model Number
DCB609
Free Speed
40 RPM
Housing Material
Plastic
Charger Model Number
DCB118
Includes Batteries
Yes
Power Source
Cordless
Compatible Die Head Type
12R
Threading Equipment Included
Bag, Battery, Case, Pipe Clamp, Power Drive Only, Support Arm
Battery Manufacturing Model Number
DCB609
Number of Die Heads
0
Includes Battery
Battery Included
Number of Speeds
2
Battery Capacity
9 Ah
Chuck Type
Die Head Retention Lock

Description

The DEWALT DCE700X2 Pipe Threading Machine is a portable, cordless tool rated for threading 1/2 in. to 2 in. black iron pipe and rigid conduit. Powered by the FLEXVOLT® 60V MAX* platform, this handheld power drive features a brushless motor for extended runtime and enables cordless operation on site. The kit includes three oil-resistant batteries, a fast charger, pipe clamp with depth gauge, and is compatible with RIDGID® 12R style die heads.


Key Features of the DEWALT DCE700X2 Pipe Threading Machine:

  • Cordless Operation: Runs on FLEXVOLT® 60V MAX* batteries (three included) for portability and convenience without cord management.

  • Threading Capacity: Designed to thread pipes from 1/2 in. up to 2 in., suitable for various job requirements.

  • E-ClutchTM System: anti-rotation feature is intended to shut down operation during certain bind-up conditions to help increase user control.

  • Oil-Resistant Batteries: Glass-filled nylon battery housing is constructed to resist exposure to cutting oils; latched and sealed battery box provides additional protection.

  • Pipe Clamp & Depth Gauge: Patent pending design facilitates setup and thread starting while minimizing direct contact with moving parts.

  • Tool ConnectTM Tag-Ready: Compatible with Tool ConnectTM tracking system (tag sold separately) for asset management needs.

  • LED Low Battery Indicator: Alerts users when battery charge is low during operation.

  • Compatible Die Heads: Accepts RIDGID® 12R style die heads within specified size range (1/2 in.–2 in.).

Ratings & reviews