Shop IKA
See all product information
Create Account
DS 4
- Mfr # 4524300
- Zoro # G3973508
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Use With
IKA Loopster
Product Type
Tube Attachment
Overall Length
1 3/4 in
Overall Diameter
1 in
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4524300
- Zoro #
- G3973508
- UPC #
- -
- Country of Origin
- India
- Item
- DS 4 Tube Attachment
- For Use With
- IKA Loopster
- Product Type
- Tube Attachment
- Hold Capacity
- (12) 30 mL Tubes
- Compatible with Manufacturer Model Number
- 0004015000, 0004016000
Dimensions
- Overall Length
- 1 3/4 in
- Overall Diameter
- 1 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
DS 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.