Diffuser, Centerfire
- Mfr # D-1
- Zoro # G3977093
product price:Â
$
23.39
/ea
Key Features
For MIG Guns
Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, W-Gun(TM) MIG Guns, FILTAIR Fume Extractions Guns, Clean Air(TM) Fume Extraction Guns
Series
Centerfire
Material
Brass
For Use With
Centerfire Contact Tips and Large Centerfire Nozzles
Size
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-1
- Zoro #
- G3977093
- UPC #
- 662991189524
- Country of Origin
- United States
Dimensions
- Size
- Large
- Maximum Wire Diameter
- 0.125 in
- Minimum Wire Diameter
- 0.023 in
- Fits Chest Size
- Simplify Parts Management and Improve Performance
Description
Gas Diffuser, Compatible with Brand Bernard, Series Centerfire, Gas Diffuser Number D-1, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.