Safety Helmet Visor, Clear
- Mfr # 8991
- Zoro # G400487781
product price:Â
$
45.99
/ea
Key Features
Color
Clear Anti-Fog
Lens Coating
Anti-Fog, Scratch-Resistant
Compatible with Brand
Ergodyne
Compatible Series
Skullerz
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8991
- Zoro #
- G400487781
- UPC #
- 720476602088
- Country of Origin
- Taiwan, Province of China
- Color
- Clear Anti-Fog
- Item
- Helmet Visor
- Lens Coating
- Anti-Fog, Scratch-Resistant
- Compatible with Brand
- Ergodyne
- Compatible Series
- Skullerz
- Lens Color
- Clear
- Includes
- Hardware
- Compatible with Manufacturer Model Number
- 8974, 8974LED, 8975, 8975LED, 8976, 8976LED, 8977, 8977LED
- Lens Material
- Polycarbonate
- Frame Features
- Impact-Resistance
- For Use With
- Safety Helmets
- Ultra-Violet Scale Protection Designation
- U6
- Standards
- ANSI/ISEA Z87.1-2020, CSA Z94.3 and MIL-PRF 32432A
- Mounting Style
- Mounting Hardware
- Compatible with Series
- Skullerz
- Compatible Manufacturer Part Number
- 8974, 8974LED, 8975, 8975LED, 8976, 8976LED, 8977, 8977LED
- Compatible Product Type
- Safety Helmets
- Compatible Manufacturer Model Number
- 8974, 8974LED, 8975, 8975LED, 8976, 8976LED, 8977, 8977LED
Description
Helmet Visor, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Not Applicable, Frame Material Not Applicable, Mounting Style Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.