Shop VALUGARD
See all product information
Create Account
Faceshield with swivelling ratchet suspension, CSA/ANSI
- Mfr # 12F462000
- Zoro # G924157740
product price:Â
$
16.99
/ea
Key Features
Visor Material
Polycarbonate
Visor Color
Blue
Visor Height
10.5 in
Length
4.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F462000
- Zoro #
- G924157740
- UPC #
- 684892389575
- Country of Origin
- China
- Visor Material
- Polycarbonate
- Visor Color
- Blue
- Item
- Faceshield
Dimensions
- Visor Height
- 10.5 in
- Length
- 4.5 in
- Width
- 10 in
Description
Extended Overhead coverage provides extra protection from airborne debris. 5 Point Window attachment system ensures a secure fit. Easy-Turn Pins make changing windows quick and simple. To be mounted into a hard hat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.