Shop ALLPOINTS
See all product information
Create Account
Drill
- Mfr # 721055
- Zoro # G402309722
product price:Â
$
15.25
/ea
Key Features
Size
#47
Plating
Brass
Length (in)
4.5 in
Height (in)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721055
- Zoro #
- G402309722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #47
- Length (in)
- 4.5 in
- Height (in)
- 2 in
Details
- Plating
- Brass
Description
Orifice With Brass Hex Shank, # 47
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.