Shop LITHONIA LIGHTING

Security Floodlight

  • Mfr # HGX LED 2RH ALO 40K 120 PE DDB M2
  • Zoro # G402485792

product price: 
$
46.69
/ea

Key Features

Length
4 1/2 in
Width
7 1/2 in
Height
4 1/4 in
Fixture Width
7 1/2 in
Max. Operating Temp.
40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGX LED 2RH ALO 40K 120 PE DDB M2
Zoro #
G402485792
UPC #
194995254200
Country of Origin
China

Dimensions

Length
4 1/2 in
Width
7 1/2 in
Height
4 1/4 in
Fixture Width
7 1/2 in
Fixture Height
4 33/100 in
Fixture Length
4 1/2 in
Depth
7 14/25 in
Mounting Pipe Size
Degrees C
Overall Length
4 1/2 in
Overall Width
7 1/2 in
Overall Height
4 3/8 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
4 1/2 in

Details

Item
Adjustable Beam Security Light
Max. Operating Temp.
40 Degrees C
Light Technology
LED
Fixture Housing Color
Bronze
Lamp Included
Yes
Light Distribution Shape
Type IV
Number of Lightheads
2
Min. Operating Temp.
-40
Fixture Temp. Range
-40 Degrees C to 40 Degrees C
Color Temperature
4000K
Lumens per Watt
110 lm/W, 116.7 lm/W
Voltage
120V AC
Color Rendering Index
80
Warranty
5 Year Limited
Lamp Watts
25 W
IP Rating
IP65
Description/Special Features
Adjustable Light Output, Easy, tool-less aiming, Integrated visors, Modern design with user-friendly controls
Mount Type
Surface
Standards
ENERGY STAR Certified, IP65 Rated, Tested in Accordance with IESNA LM-79 and LM-80 Standard, UL/cUL Listed to U.S. and Canadian Safety Standards for Wet Locations
Fixture Wattage
25 W
LED Replacement For
2 Lamp 200W PAR
Includes
Crossbar, Mounting Hardware, Photocell
Lumens
1,750 lm, 2,750 lm
Fixture Housing Material
Cast Aluminum
Fixture Lens Material
Polycarbonate
Socket Type
Integrated LED
Lens Type
Polycarbonate
Suggested Lamp Item No.
Included
Fixture Mounting Location
Ceiling, Wall
Fixture Sensor Type
Photocell
Housing Material
Aluminum
Light Distribution Type - IESNA
Type IV
Operating Temperature - Maximum
40 Degrees C
Housing Color
Bronze
Sensor Type
Photocell Included
Includes Lamp
Lamp Included
Incandescent Wattage Equivalency
200 W
Operating Temperature - Minimum
-40 Degrees C
Light Output
1,750 lm, 2,750 lm

Description

Adjustable Beam Security Light, Number of Lightheads 2, Lumens 1,750 lm, 2,750 lm, Fixture Wattage 25 W, Light Distribution Shape Type IV, LED Replacement For 2 Lamp 200W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Voltage 120V AC, Height 4 1/4 in, Width 7 1/2 in, Depth 7 14/25 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Included, Lamp Watts 25 W, Fixture Housing Color Bronze, Fixture Housing Material Cast Aluminum

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.