Shop KEYSTONE
See all product information
Create Account
70W High Pressure Sodium, Quad Tap, Ballast Replacement Kit, Included Ballast: HPS-70X-Q
- Mfr # HPS-70X-Q-KIT 3/1
- Zoro # G022655179
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Ballast Max. Lamp Watts
70W
Ballast Voltage
120V, 208V, 240V, 277V
Light Technology
HID
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPS-70X-Q-KIT 3/1
- Zoro #
- G022655179
- UPC #
- 890949007341
- Country of Origin
- Unknown
Details
- Item
- HID Ballast
- Ballast Max. Lamp Watts
- 70W
- Ballast Voltage
- 120V, 208V, 240V, 277V
- Light Technology
- HID
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.