Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV212WU55N4
  • Zoro # G4036952

product price: 
$
1,293.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Input Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Input Voltage
380-480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV212WU55N4
Zoro #
G4036952
UPC #
785901994183
Country of Origin
Indonesia

Dimensions

Depth
8.19 in
Height
13.39 in
Width
9.06 in
Overall Height
13 3/8 in
Overall Depth
8 1/4 in
Overall Width
9 1/8 in

Details

Output Phase AC
Three
Input Phase AC
Three
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Input Voltage
380-480V AC
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Accepts Input Control Signal
Yes
Key Pad Lockout
Yes
Max. Output Amps
12 A
Enclosure
Totally Enclosed
Display Type
LCD, LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Start/Stop Control
Programmable
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 3,200 sec
Adjustable Deceleration Time
0.01 to 3,200 sec
Input Frequency
60/50 Hz
Output Frequency Range
0.5 to 200 Hz
Starting Torque
120 %
Control Method
Keypad or Logic Input
With Line Contactor / No Line Contactor
No Line Contactor
Max. HP
7.5 hp
Displays
LED, Optional Remote Mount LCD
Standards
UL, NOM 117, C-Tick, CSA
Output Voltage
323-528V AC
Control Type
Built-In Keypad
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Torque @ 1 Hz
110 %
Style
Heat Sink
Input Type
Analog, Digital
Brake Chopper Included
Yes
Output Voltage Range
323V AC to 528V AC
Input Voltage Range
380 to 480V AC
Enclosure Rating
NEMA 12
Color
Black
Maximum Output Current
12 A
Number of Outputs
(1) Analog; (2) Discrete
Application
Pumps and Fans in HV AC
Maximum Output Power
7 1/2 hp
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Number of Inputs
2
Series
ATV212
Ethernet Port Included
No
Includes Heat Sink
Yes
Output Horsepower
7 1/2 hp
Bypass Design
No Bypass
IP Rating
IP55
Output Phase
Three
Number of Outputs - Analog
1
Output Frequency - Maximum
0.5 Hz
Includes Ethernet Port
No
Product Type
Variable Frequency Drive
Output Current - Maximum
12 A
Input Phase
Three
Keypad Lockout
Yes
Line Contactor Design
No Line Contactor
Includes Brake Chopper
Yes
Output Frequency - Minimum
200 Hz
NEMA Rating
NEMA 12
Wire Color
Black
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 380-480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 12 A, Output Voltage 323-528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.