Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18298863
  • Zoro # G323356720

product price: 
$
1,761.99
/ea
Free Shipping & Returns

Key Features

Frame
56C
Bearing Protection
Shaft Slingers
Motor Mounting Type
C-Face, Rigid Base
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Conduit Box Location
Exterior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18298863
Zoro #
G323356720
UPC #
7900317348907
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Bolt Circle Dia.
5 7/8 in
Body Dia.
6.52 in
Overall Length
12 15/16 in
Length Less Shaft
11 in
Manufacturers Warranty Length
24 mo
Wire Rope Length
12 15/16 in
Length
12 15/16 in

Details

Frame
56C
Bearing Protection
Shaft Slingers
Motor Mounting Type
C-Face, Rigid Base
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Conduit Box Location
Exterior
Nominal Efficiency
80 %
Duty Cycle
Continuous
Nameplate RPM
1,800 RPM
Standards
NEMA MG-1
Drain Plugs
(4) Shaft End
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1/2 hp
Inverter Rated
Inverter Rated
Variable Torque Rating
10:1
Voltage
208-230/460V AC
Usable @ 208V
Not Usable at 208V
Motor Service Factor
1
Full Load Amps
0.86 A
No. of Speeds
1
Series
HydroDuty
Item
Encapsulated Stainless Washdown Hydroduty motor
Finish
Unfinished
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Usable @ 200V
Not Usable at 200V
Hz
60 Hz
Motor Application
Food Processing
Phase
Three

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.86 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.