Shop HAWKINS
See all product information
Create Account
A10 Classic Aluminum Pressure Cooker - 2 Litres
- Mfr # A10
- Zoro # G403755788
product price:Â
$
54.79
/ea
Key Features
Capacity
2.11 qt
Material
Aluminum, Metal, Plastic
Features
Control Valve, Stove Top Safe, Whistle, Stay Cool Handle
Application
Cooking
Diameter
6.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A10
- Zoro #
- G403755788
- UPC #
- 8901165000824
- Country of Origin
- China
Dimensions
- Diameter
- 6.9 in
Details
- Item
- Pressure Cooker
- Capacity
- 2.11 qt
- Material
- Aluminum, Metal, Plastic
- Features
- Control Valve, Stove Top Safe, Whistle, Stay Cool Handle
- Application
- Cooking
- Finish
- Matte, Mirror Polished
Description
The Classic is Hawkins’ largest-selling, most popular range of pressure cookers - perhaps because of its attractive combination of features, benefits and price. This range was the first to be introduced by Hawkins and has been kept up to date by numerous innovations and improvements over the years. The latest improvement, introduced in 2005, is a superior pressure regulating system that controls pressure to a narrower, more efficient range, reduces sprouting of frothy foods (such as dal) and is easier to insert and remove. The safety valve is located under the lid handle bar so that when it operates the steam is safely deflected downwards. The gasket has minimum exposure to steam inside the cooker, does not rub every time the product is opened and closed - so lasts longer. Suitable for gas, electric, ceramic and halogen cooktops. Stay-cool handles. Fixed sturdy pivot does not put pressure on the plastic handles as it is a part of the metal handle itself. Thus handles last longer.
Ideal for cooking for: 2-3 Persons.
Base flat diameter: 134 mm.
Base thickness: 3.25 mm.
2 Litres capacity.
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Dimensions: 13" L x 6" H x 8" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.