Shop HAWKINS
See all product information
Create Account
B21 Classic Aluminum Pressure Cooker with Separator - 5 Litres
- Mfr # B21
- Zoro # G703755853
product price:Â
$
87.75
/ea
Key Features
Capacity
1.32 gal
Material
Aluminum, Metal, Plastic
Includes
(1) Cooker Insert
Application
Cooking
Features
Stove Top Safe, Control Valve, Cool Touch Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B21
- Zoro #
- G703755853
- UPC #
- 8901165004921
- Country of Origin
- China
- Item
- Pressure Cooker
- Capacity
- 1.32 gal
- Material
- Aluminum, Metal, Plastic
- Includes
- (1) Cooker Insert
- Application
- Cooking
- Features
- Stove Top Safe, Control Valve, Cool Touch Handle
Description
5 Litres Classic Aluminum Classic Pressure Cooker With Separator Made From Commercially Pure, Virgin Aluminum Stay Cool Handles. This Pressure cooker comes with a Separator so you can cook two or more dishes at the same time.
Aluminum Construction.
Pressure Safety Valve.
Stay-cool Handles.
For Gas Stoves.
Colour Name Metallic.
Material Hard-Anodized Aluminum.
Size Medium (More sizes on seller's site).
Dimensions: 16.5" L x 7.5" H x 9" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.