Shop HAWKINS
See all product information
Create Account
B30 Stainless Steel Pressure Cooker - 5 Litres
- Mfr # B30
- Zoro # G403755863
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Capacity
1.32 gal
Material
Stainless Steel, Aluminum
Application
Cooking, Frying
Color
Silver
Features
Locking Lid, Easy Clean, Whistle, Stove Top Safe, Control Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B30
- Zoro #
- G403755863
- UPC #
- 8901165041803
- Country of Origin
- China
Dimensions
- Diameter
- 6.6 in
Details
- Item
- Pressure Cooker
- Capacity
- 1.32 gal
- Material
- Stainless Steel, Aluminum
- Application
- Cooking, Frying
- Color
- Silver
- Features
- Locking Lid, Easy Clean, Whistle, Stove Top Safe, Control Valve
- Handle
- Bakelite
Description
This Hawkins pressure cooker has a 100% stainless steel body and lid which is stays bright, does not pit or corrode, is easy to clean and extremely hygienic. It is Suitable for gas, electric, ceramic, halogen and induction cooktops. This pressure cooker is also equipped with a stay cool handle.To ensure uniform heating, the bottom has a core of 5.81 mm thick base sheets of stainless steel. It is a great little Pressure cooker which can be used safely for light and deep frying and pressure cooking. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve.
5 Litres Capacity.
Stainless steel body and lid.
Ideal for cooking for 5-7 Persons.
Shielded safety valve.
Pressure locked safety lid.
Easy to Open and Close lid.
5 Litres capacity (5.28 Quart).
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Base Flat Diameter: 168 mm (6.6 inch).
Body Maximum Diameter: 420 mm (16.5 inch).
Base Thickness: 5.81 mm (0.23 inch).
Dimensions: 16" L x 10" H x 8" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.