Shop HAWKINS
See all product information
Create Account
E20 Bigboy Aluminium Pressure Cooker - 22 Litres
- Mfr # E20
- Zoro # G903755813
product price:Â
$
172.29
/ea
Free Shipping & Returns
Key Features
Capacity
5.81 gal
Overall Length (In.)
19 in
Material
Aluminum, Plastic, Fiberglass
Application
Cooking
Diameter
9.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E20
- Zoro #
- G903755813
- UPC #
- 8901165031804
- Country of Origin
- China
- Item
- Pressure Cooker
- Capacity
- 5.81 gal
- Material
- Aluminum, Plastic, Fiberglass
- Application
- Cooking
- Features
- Stove Top Safe, Whistle, Control Valve, Cool Touch Handle
- Finish
- Mirror Polished
Dimensions
- Overall Length (In.)
- 19 in
- Diameter
- 9.6 in
Description
This Hawkins Aluminum Bigboy Pressure Cooker has a large 22 Litres capacity. It has easy to open and close lid. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve. It has goof-proof lid feature that seals from the inside like a jetliner door, ensuring greater safety. It is made from commercially pure, virgin aluminum. Mirror polished; interior and base matt finish. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve.
Easy to Open and Close lid.
22 Litres capacity (23.25 Quart).
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Base Flat Diameter: 245 mm (9.65 inch).
Body Maximum Diameter: 475 mm (18.70 inch).
Base Thickness: 4.88 mm (0.19 inch).
Dimensions: 19" L x 17" H x 16" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.