Shop HAWKINS
Create Account
Hawkins L33 Futura Hard Anodised Cook and Serve Stewpot - 2.25 Litres
- Mfr # L33
- Zoro # G803755821
product price:Â
$
57.99
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
- L33
- Zoro #
- G803755821
- UPC #
- 8901165107011
- Country of Origin
- China
Description
Hawkins/Futura 2.25 Litres Hard Anodized Cook n Serve Stewpot Comes With Lid Two Short Handles and Has Flared Rims. The Futura Stewpot is a modern version of the traditional Indian patila or degchi (a deep cooking vessel). The Futura Stewpot is a modern version of the traditional Indian patila or degchi (a deep cooking vessel).
Hard Anodized Aluminum Construction.
Stainless steel reverse taper lid drops condensation back into food.
Stay cool handles and lid knob.
Dimensions: 11.5" L x 5" H x 9" W.