Desktop Printer, Single Color, 300 dpi

  • Mfr # 151290
  • Zoro # G404104387
product price: 
$
2,693.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, USB
Printer Series
i5300
Includes
(1) Cleaning Kit, (1) Stylus, USB Cable
Power Source
Battery Power
Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
151290
Zoro #
G404104387
UPC #
754473637606
Country of Origin
Malaysia
Item
Desktop Printer
Printer Connectivity
Ethernet, USB
Printer Series
i5300
Includes
(1) Cleaning Kit, (1) Stylus, USB Cable
Power Source
Battery Power
Voltage
240V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Print Technology
Direct Thermal, Thermal Transfer
Printing Software Compatibility
Brady Workstation PWID Software Suite
Barcode Capable
Yes
Input Method
Touchscreen
Supported Languages
Features
(13) Different Materials, (16) Different Colors, (8) Print Ribbon Colors, Drag and Drop Technology, Media Sensing, Requires No Calibration
Supported Barcode Symbologies
Aztec, Codabar, Code 128A, Code 128B, Code 128C, Code 39, Code 93, Data Matrix, EAN-13, EAN-8, HIBC, Interleaved 2 of 5, JAN-8, MSI, PDF417, Plessey, QR Code, UPC-A
Manufacturers Warranty
5 yr
Standards
RoHS Compliant
Maximum Print Speed
10 in/sec
Cutter Type
Automatic
Printer Weight
33 lb
Color
Blue, Gray
Mode of Operation
PC Connected, Standalone
Operating System
Windows(R) 10, Windows(R) 7, Windows(R) 8, Windows(R) Server 2012, Windows(R) Server 2012 R2, Windows(R) Server 2016
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling
Label Series Compatibility
B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
Display
Color LCD Touch Screen
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Automatic Label Setup
Yes
For Use With
B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
Maximum Labels/Day
5,000
Print Preview Feature
Yes
Font Range
4 to 250 pt.
Included Software
Brady Workstation Product and Wire ID Software Suite
Label Formats Supported
Media Roll & Ribbon in Cartridge
Product Type
Desktop Printer
Serialization Supported
Serialization Supported
Ribbon/Label Cartridge Series Compatibility
B30 Series
Starter Kit Type
Cable and Wire Labeling
Ribbon Series Compatibility
B30 Series
Built-In Label Templates
Arc Flash, CLP, Custom Label, General Templates, GHS, Pipe Marker, Pre-Made Labels, Right-to-Know, Tags, WHMIS
Software License Number of Users
Unlimited
Compatible Label Media Format
Continuous Roll Cartridge, Precut Roll Cartridge
Compatible Mfr Part Number
B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-
Power Source - TS Only
Battery Power
Power Source - old
Battery Power
Wire Color
Blue, Gray
Included Accessories
Cleaning Kit, Stylus, USB Cable

Dimensions

Minimum Label Length
1/4 in
Overall Width
11 1/4 in
Minimum Liner Width
3/4 in
Minimum Font Size
4 pt.
Maximum Font Size
250 pt.
Overall Length
15 3/4 in
Minimum Label Width
1/4 in
Maximum Liner Width
4 1/4 in
Overall Height
11 in
Maximum Label Width
4 1/4 in
Maximum Printed Label Width
4 1/4 in
Maximum Tape Length
200 ft
Wire Rope Length
15 3/4 in
Length
15 3/4 in
Fits Chest Size
(13) Different Materials, (16) Different Colors, (8) Print Ribbon Colors, Drag and Drop Technology, Media Sensing, Requires No Calibration

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000, Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Purpose, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling

Restrictions

Hazardous material

Ratings & reviews