Chainsaw Case
- Mfr # 49-16-2747
- Zoro # G404845273
product price:
$
89.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black/Red
Includes
Detachable Oil Compartment; Retained Scabbard
Overall Length
25 3/8 in
Overall Width
14 in
Compatible Product Type
Chainsaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-2747
- Zoro #
- G404845273
- UPC #
- 045242636617
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 25 3/8 in
- Overall Width
- 14 in
- Overall Height
- 11 1/2 in
- Wire Rope Length
- 25 3/8 in
- Length
- 25 3/8 in
Details
- Item
- Chain Saw Case
- Color
- Black/Red
- Includes
- Detachable Oil Compartment; Retained Scabbard
- Compatible Product Type
- Chainsaw
- Product Type
- Chainsaw Case
- Compatible Manufacturer Number
- 2727-20
- Wire Color
- Black/Red
Description
Chainsaw Case is a storage and transport solution for M18 FUEL Chainsaw. The Chainsaw Case securely stores M18 FUEL Chainsaw, M18 REDLITHIUM Battery Packs, the M18 & M12 Rapid Charger, and 1 Qt of Bar & Chain Oil and space for miscellaneous items. This chainsaw case includes a scabbard to protect the chainsaw’s cutting system and a detachable oil bottle compartment for easy cleaning. The chainsaw, batteries, chargers, and oil are all sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.