Shop MILWAUKEE TOOL
See all product information
Create Account
Gauge Saw Chain and Guide Bar Set
- Mfr # 49-16-2844
- Zoro # G823516778
product price:Â
$
66.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Chainsaw Manufacturer
Milwaukee
Number of Links
46
File Size
5/32 in
Compatible Bar Length
10 in
Pitch
0.325 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2844
- Zoro #
- G823516778
- UPC #
- 045242561742
- Country of Origin
- United States
- Compatible Chainsaw Manufacturer
- Milwaukee
- Number of Links
- 46
- Item
- Chain and Bar Set
- Pitch
- 0.325 in
- Product Type
- Saw Chain and Guide Bar Set
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.043 in
Dimensions
- File Size
- 5/32 in
- Compatible Bar Length
- 10 in
- Bar Length Included
- 10 in
Description
Chain and Bar Set, Product Type Saw Chain and Guide Bar Set, Compatible Bar Length 10 in, Pitch 0.325 in, Gauge 0.043 in, Number of Links 46, File Size 5/32 in, Bar Length Included 10 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.