Gauge Saw Chain and Guide Bar Set
- Mfr # 49-16-2848
- Zoro # G323516643
product price:Â
$
83.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
File Size
3/16 in
Gauge
0.05 in
Number of Links
78
Pitch
0.325 in
Product Type
Saw Chain and Guide Bar Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2848
- Zoro #
- G323516643
- UPC #
- 045242561797
- Country of Origin
- Canada
- Gauge
- 0.05 in
- Number of Links
- 78
- Pitch
- 0.325 in
- Product Type
- Saw Chain and Guide Bar Set
- Sharpening Stone Included
- No Sharpening Stone Included
- Compatible Chainsaw Manufacturer
- Milwaukee
- Item
- Chain and Bar Set
Dimensions
- File Size
- 3/16 in
- Bar Length Included
- 20 in
- Compatible Bar Length
- 20 in
Description
Chain and Bar Set, Product Type Saw Chain and Guide Bar Set, Compatible Bar Length 20 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 78, File Size 3/16 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.